Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020006R2100 Jokab Safety Safety Switches, JSHD4-1 TOP PART TYPE ABB
MFG Item Number
2TLA020006R2100
2TLA020006R2100 Jokab Safety Safety Switches, JSHD4-1 TOP PART TYPE ABB
MFG Item Number
2TLA020006R2100
This item cannot be canceled or returned
Description
JSHD4-1 TOP PART TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA020006R2100 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Safety Switches |
| Description |
Handle, JSHD4-1, No LEDft.s or Front/ Top Buttons, Top Unit |
| Net Weight |
1 lb |
| Gross Weight |
0.624 lbs |
2TLA020006R2100
Jokab Safety Safety Switches