2TLA020007R6300
Jokab Safety Safety Switches, JSTD1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA020007R6300

Jokab Safety Safety Switches, JSTD1 Series

2TLA020007R6300

Jokab Safety Safety Switches, JSTD1 Series
JSTD25H TWO HAND DEVICE M12 8-POL
MFG Item Number
2TLA020007R6300
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, JSTD1 Series
Item #
2TLA020007R6300
JSTD25H TWO HAND DEVICE M12 8-POL

JSTD1 Series Information

  • Ergonomic Design
  • Low Activation Force
  • Flexible Mounting
  • Several Grip Possibilities
  • Highest Safety level (Category 4)
Safeball consists of a spherical ball containing two embedded pushbutton switches, one on each side of the ball. By using this pushbutton configuration, the risk of unintentional activation is minimized and the device is simple and ergonomic to use. A one hand control device can be used when the operator cannot reach the hazardous area with his/her free hand or on less dangerous machines.

Specifications

Specifications
Manufacturer Part Number 2TLA020007R6300
Manufacturer Jokab Safety
Product Series JSTD1
Family Series Jokab Safety Safety Switches, JSTD1 Series
Description JSTD25H TWO HAND DEVICE M12 8-POL
Type One Hand
Operating Force 2 N
Contacts 1NO/1NC
Connection Type 2 m Cable
Protection Rating IP67
Approvals CE, CSA
Net Weight 0.4409 lbs
Gross Weight 2.92 lbs