Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA020051R5400 Jokab Safety Miscellaneous, ADAM OSSD-INFO M12-5 CONTACT
MFG Item Number
2TLA020051R5400
2TLA020051R5400 Jokab Safety Miscellaneous, ADAM OSSD-INFO M12-5 CONTACT
MFG Item Number
2TLA020051R5400
Description
ADAM OSSD-INFO M12-5 CONTACT
Specifications
Specifications
Manufacturer
Jokab Safety
Family Series
Jokab Safety Miscellaneous
Manufacturer Part Number
2TLA020051R5400
Description
Adam safety sensor unit with OSSD signals with indication. M12-5 male connector, IP69K, yellow. 4pcs of DA 1B distance plates and 4pcs of DA 2B distance rings are included.
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
2TLA020051R5400
Jokab Safety Miscellaneous