300-250
Federal Signal Audible Signaling Devices, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-250

Federal Signal Audible Signaling Devices, 300 Series

300-250

Federal Signal Audible Signaling Devices, 300 Series
SELECTONE AUDIBLE SIGNAL 250VDC
MFG Item Number
300-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 300 Series
Item #
300-250
SELECTONE AUDIBLE SIGNAL 250VDC

300 Series Information

  • 12 VDC/36 VDC/250 VDC
  • Compatible with UTM Tone Module
  • 110 dB at 10 Feet
  • 3R Type Enclosure
  • UL; cUL; CSA Approvals
The Federal Signal SelecTone Model 300 is a lightweight and compact, solid‑state audible signaling device designed to amplify a pre‑selected tone over existing ambient noises. The speaker cone and projector are made of spun aluminum. The internal amplifier circuitry and tone module are contained in a housing of die‑cast aluminum. Dust‑ and moisture‑proof gasketing provides protection from the elements. All external components are sealed with gray enamel paint.

The Model 300 is designed for applications which have 12, 36, or 250VDC power supplies. The 250VDC version is UL and cUL Listed and CSA Certified. All models are rated Type 3R for indoor/outdoor use.

The Model UTM (Universal Tone Module) is used with this device to generate one of 32 tones. The Model 300 is designed to be used as a stand‑alone, full output unit and cannot be used with a SelecTone Command Unit (public address is not possible).

Internal ballast resistors are provided on 36VDC models. Maximum continuous output is up to 110dBa @ 10 feet (120dBa @ 1m).

Model 300 speaker/amplifiers are ideally suited for full output tone signaling where voice paging is not a requirement. Typical applications include emergency warning, start and dismissal, general alarm, smelters and cranes.

Videos

Specifications

Specifications
Manufacturer Part Number 300-250
Manufacturer Federal Signal
Product Series 300
Family Series Federal Signal Audible Signaling Devices, 300 Series
Description SelecTone Amplified Speaker, 25 Watt, 250VDC - Compatible with model UTM Universal Tone Module. Produces 110 dBa at 10 feet 120 dBa at 1 meter. Type 3R enclosure. Indoor/outdoor use. UL and cUL Listed.
Voltage 250 VDC
Nominal Voltage 250 VDC
Mounting Surface
PLC Compatible No
Operating Temperature -31-151 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments Gray Body
Net Weight 6.1 lbs
Gross Weight 6.1 lbs