Series Information
| Manufacturer Part Number | 30323R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class CC 30A 3-Pole Pressure Plate with Reinforced Clip |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail, Threaded |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.35 lbs |