Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
300 Series Information
| Manufacturer Part Number | 306 / 672GP06 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 300 |
| Family Series | Marathon Special Products Terminal Blocks, 300 Series |
| Description | TERMINAL STRIP |
| Number of Poles | 6 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 14-10 AWG |
| Current Rating | 30 A |
| CSA Voltage | 600 VAC |
| IEC Voltage | 600 VAC |
| Spacing Ctr. - Ctr. | 14.3 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Hole Size | 0.5 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CE, CSA, UR |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.175 lbs |