Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
W0735 Series Information
| Manufacturer Part Number | W0735SA120 |
|---|---|
| Manufacturer | Westcode Semiconductors |
| Product Series | W0735 |
| Family Series | Westcode Semiconductors Diodes, W0735 Series |
| Description | Diode, DO-9L, 1200V, 735A, Fwd, Std 200mm Lead Length FMS |
| Package Type | DO-205AB (DO-9) |
| Polarity | Cathode Stud (Forward) |
| Vrrm | 1,200 V |
| IF (rms) Amps | 550 A |
| IF (avg) Amps | 350 A |
| Ifsm Amps | 9,000 A |
| Vfm (Volts) | 1.3 V |
| Mounting Force | 240.4 lbf-inches |
| Lead Type | Lug |
| Length | 8.25 " |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.515 lbs |