31-14243-K04
Meltric Plugs & Receptacles, DR30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
31-14243-K04 Meltric Plugs & Receptacles, DR30 Series, Receptacle, 30A, 480V, 3P+G, DR30A
MFG Item Number
31-14243-K04

31-14243-K04 Meltric Plugs & Receptacles, DR30 Series, Receptacle, 30A, 480V, 3P+G, DR30A

MFG Item Number
31-14243-K04
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR30 Series
Item #
31-14243-K04
Receptacle, 30A, 480V, 3P+G, DR30A

DR30 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 30 Amps

Specifications

Specifications
Manufacturer Part Number 31-14243-K04
Manufacturer Meltric
Product Series DR30
Family Series Meltric Plugs & Receptacles, DR30 Series
Description Receptacle, 30A, 480V, 3P+G, DR30A
Connection Type Receptacle
Current Rating 30 A
Voltage 480 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0.674 lbs
Gross Weight 0.674 lbs