Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 31186-1820 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | Cable & Connector Assy M18, 20 Feet |
| Length | 20 ' |
| Termination | Wire Leads |
| Connection Type | 8 Pin Circular |
| Contact Gender | Female |
| Net Weight | 1.355 lbs |
| Gross Weight | 1.355 lbs |