32283
Icotek Cable Ties, ZL-AB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32283

Icotek Cable Ties, ZL-AB Series

32283

Icotek Cable Ties, ZL-AB Series
ZL 87 AB 5,2
MFG Item Number
32283
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, ZL-AB Series
Item #
32283
ZL 87 AB 5,2

ZL-AB Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.

Specifications

Specifications
Manufacturer Part Number 32283
Manufacturer Icotek
Product Series ZL-AB
Family Series Icotek Cable Ties, ZL-AB Series
Description ZL 87 AB 5,2
Material Polyamide
Number of Teeth 6
Grounding No
Mounting Screw
Comments M5 Screws with Aluminum Bushing
Net Weight 0.04 lbs
Gross Weight 0.04 lbs