32703

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32703

Icotek Grounding, MB Series

32703

Icotek Grounding, MB Series
Ground Strap, 300mm Length, M6 Holes
MFG Item Number
32703
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MB Series
Item #
32703
Ground Strap, 300mm Length, M6 Holes

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Manufacturer Part Number 32703
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Description Ground Strap, 300mm Length, M6 Holes MB300/6/M6
Hole Size 0.256 "
Length 11.81 "
Current Rating 50 A
Insulated No
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
556610
556610
NVENT ERIFLEX Grounding, MBJ Series
556920
556920
NVENT ERIFLEX Grounding
32735
32735
Icotek Grounding, MB Series
32767
32767
Icotek Grounding, MB Series
563450
563450
NVENT ERIFLEX Grounding, MBJ Series