32805

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32805 Icotek Grounding, MB Series, Ground Strap, 250mm Long, M10 Holes,

MFG Item Number
32805

32805 Icotek Grounding, MB Series, Ground Strap, 250mm Long, M10 Holes,

MFG Item Number
32805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MB Series
Item #
32805
Ground Strap, 250mm Long, M10 Holes,

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Manufacturer Part Number 32805
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Description Ground Strap, 250mm Long, M10 Holes, MB250/25/M10
Hole Size 0.413 "
Length 9.84 "
Current Rating 195 A
Insulated No
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
554301
554301
NVENT ERIFLEX Grounding, CPI Series
556700
556700
NVENT ERIFLEX Grounding, MBJ Series
556750
556750
NVENT ERIFLEX Grounding, MBJ Series
556800
556800
NVENT ERIFLEX Grounding, MBJ Series
556850
556850
NVENT ERIFLEX Grounding, MBJ Series