Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TRS Series
328356
Chromalox Heaters, TRS Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
328356 |
| Manufacturer |
Chromalox |
| Product Series |
TRS |
| Family Series |
Chromalox Heaters, TRS Series |
| Description |
TRS-2845 208V 750W |
| Wattage |
750 W |
| Voltage |
208 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Steel |
| Terminal Type |
4 |
| Comments |
Model Number: TRS-2845 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
328356
Chromalox Heaters, TRS Series