328E200F10XX
ATC-Automatic Timing & Control Relays, 328E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
328E200F10XX ATC-Automatic Timing & Control Relays, 328E Series, Time Delay Relay, DPDT, 10A, 24-240
MFG Item Number
328E-200-F-10-XX

328E200F10XX ATC-Automatic Timing & Control Relays, 328E Series, Time Delay Relay, DPDT, 10A, 24-240

MFG Item Number
328E-200-F-10-XX
Item Number
328E200F10XX
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 328E Series
Item #
328E200F10XX
Time Delay Relay, DPDT, 10A, 24-240

328E Series Information

  • Designed for industrial service
  • Cycle progress indication
  • Versatile mounting
  • Multiple ranges reduces inventory
  • High accuracy
  • Versatile control capability
A versatile dial‑adjustable time delay relay,the ATC 328E provides a choice of ON‑delay,OFF‑delay or interval operation for any timing period between 50 mSEC and 10 hours‑all in the same timer.Based on a unique digital circuit,it features cycle progress annunciation and is suitable for the most demanding industrial service.

Specifications

Specifications
Manufacturer Part Number 328E-200-F-10-XX
Manufacturer ATC-Automatic Timing & Control
Product Series 328E
Family Series ATC-Automatic Timing & Control Relays, 328E Series
Description Time Delay Relay, DPDT, 10A, 24-240 VAC or 24VDC Powered, Square Blade Base, On Del/Sig Off Del/Interval
Operation Interval, Off Delay, On Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Adjustment Operator Knob
Timing Range 1 s, 1 Min, 1 Hr, 10 s, 10 Min, 10 Hrs
Max Time 10 Hrs
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination Screw Terminals
NEMA Rating NEMA 3R
Approvals CE, CSA, FM, UR
Net Weight 0.4375 lbs
Gross Weight 0.5213 lbs
Alternatives
RTE-B1AF20
RTE-B1AF20
IDEC Relays, RTE Series
RTE-B2AF20
RTE-B2AF20
IDEC Relays, RTE Series