Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RTE Series Information
| Manufacturer Part Number | RTE-B2AF20 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RTE |
| Family Series | IDEC Relays, RTE Series |
| Description | Time Delay Relay, 120VAC, Bladed, On Del/Cycle On/Off, Signal On/Off, Off Delay/One Shot, 0.1Sec-600Hr |
| Operation | On Delay, One-Shot, Repeat Cycle, Triggered Off Delay, Triggered On/Off Delay |
| Contacts | DPDT |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-600 Hrs |
| Max Time | 600 Hrs |
| Coil Voltage | 100-240 VAC |
| Nominal Coil Voltage | 120 VAC, 240 VAC |
| Contact Rating | 10 A |
| Termination | 0.187 in Flat Blade |
| Protection Rating | IP40 |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.235 lbs |