RTE-B1AF20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RTE-B1AF20

IDEC Relays, RTE Series

RTE-B1AF20

IDEC Relays, RTE Series
Time Delay Relay, 100-240VAC,
MFG Item Number
RTE-B1AF20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RTE Series
Item #
RTE-B1AF20
Time Delay Relay, 100-240VAC,

RTE Series Information

  • 10 Modes of Operation
  • 0.1 Seconds ~ 600 Hours
  • 2 Form C, DPDT Delay Outputs
  • 3 Terminal Configurations
  • UL; cUL; CE Approvals
IDEC RTE Series timing relays feature 20 timing ranges and 10 timing functions. Selectable modes of operation include ON‑delay, interval, OFF‑delay, cycle (ON first), cycle (OFF first), signal OFF delay, and signal ON/OFF delay.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • IP40 Enclosure
  • +/‑ 0.25% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Manufacturer Part Number RTE-B1AF20
Manufacturer IDEC
Product Series RTE
Family Series IDEC Relays, RTE Series
Description Time Delay Relay, 100-240VAC, On Delay/Interval/CycleOn/Cycle Off, 0.1Sec - 600Hr Selectable 20 RANGES
Operation Interval, On Delay, Repeat Cycle
Contacts DPDT
Mounting Panel, Socket
Status Indicator LED
Timing Range 0.1 s-600 Hrs
Max Time 600 Hrs
Coil Voltage 100-240 VAC
Nominal Coil Voltage 120 VAC, 240 VAC
Contact Rating 10 A
Termination 0.187 in Flat Blade
Protection Rating IP40
Approvals CE, cUL, UL
Comments Multi-Function unit. (See datasheet for full details.)
Net Weight 0.1875 lbs
Gross Weight 0.23 lbs