338-G5
Edwards Signaling Audible Signaling Devices, 338 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
338-G5 Edwards Signaling Audible Signaling Devices, 338 Series, Chime, 24VAC, Surface Mount,
MFG Item Number
338-G5

338-G5 Edwards Signaling Audible Signaling Devices, 338 Series, Chime, 24VAC, Surface Mount,

MFG Item Number
338-G5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 338 Series
Item #
338-G5
Chime, 24VAC, Surface Mount,

338 Series Information

  • AC or DC Models
  • No Exposed Terminals
  • Tamper‑Proof Cover Screw
  • Plastic Tipped Stainless Steel Striker
  • Satin Aluminum Finish
The Edwards 338 & 339 are surface mount AC or DC single stroke chimes which can be pulsed up to 10 pulses/second. The chimes are high quality units with underdome construction intended for heavy‑duty commercial and industrial use. The chimes require no lubrication.

The chimes come complete with an Adaptaplate® mounting plate. The Adaptaplate mounts on any plaster cover with mounting holes on 2 3/4" (70mm) centers, on any single gang opening, on any 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon or square box. Also mounts directly on any wall surface. For flush mounting use Cat. No. 512‑A grille and P‑029522 back box.

For paging and scheduling applications requiring a pleasant note with middle range decibel rating. Ideal for offices and stores.
  • UL Listed

Specifications

Specifications
Manufacturer Part Number 338-G5
Manufacturer Edwards Signaling
Product Series 338
Family Series Edwards Signaling Audible Signaling Devices, 338 Series
Description Chime, 24VAC, Surface Mount, Single Stroke, Satin Aluminum Finish
Nominal Voltage 24 VAC
Mounting Flush, Wall
PLC Compatible No
Current Rating 0.5 A
Explosion Proof No
Hazardous Location No
Approvals UL
Net Weight 2.32 lbs
Gross Weight 2.4 lbs