Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 34.243.0030.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Relays |
| Description | Terminal Block |
| Coil Voltage | 5-30 VDC |
| Nominal Coil Voltage | 24 VDC |
| Output Rating | 0.35 A |
| Number of Channels | 1 |
| Mounting | DIN Rail |
| Wire Size Range | 12-24 AWG |
| Status Indicator | Yes |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |