Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Trumeter Timers, 34 Series
3410-1000
Trumeter Timers, 34 Series
Hour Meter, AC/DC, 3-Hole Rnd Case,
MFG Item Number
3410-1000
Description
Hour Meter, AC/DC, 3-Hole Rnd Case,
- Totally Sealed from Moisture and Dirt
- AC or DC Voltage in the Same Unit
- Wide Operating Voltage
- 10 Year Battery Life
- 5 Different housing
- Large Display
Specifications
Specifications
| Manufacturer Part Number |
3410-1000 |
| Manufacturer |
Trumeter |
| Product Series |
34 |
| Family Series |
Trumeter Timers, 34 Series |
| Description |
Hour Meter, AC/DC, 3-Hole Rnd Case, Non-Resettable, Self-Powered, 1/4in. QC Termft.s, 20-300AC/10-300DC Input |
| Voltage |
Battery |
| Mounting |
Panel Mount |
| Number of Digits |
8 Total - Programmable Decimal |
| Time Format |
Hours |
| Display Type |
LCD |
| Termination |
Spade |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Timing Activation |
Voltage Pulse |
| Status Indicator |
Yes |
| Approvals |
cUL, UL |
| Net Weight |
0.0625 lbs |
| Gross Weight |
0.095 lbs |
3410-1000
Trumeter Timers, 34 Series