Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
34 Series Information
| Manufacturer Part Number | 3410-1000 |
|---|---|
| Manufacturer | Trumeter |
| Product Series | 34 |
| Family Series | Trumeter Timers, 34 Series |
| Description | Hour Meter, AC/DC, 3-Hole Rnd Case, Non-Resettable, Self-Powered, 1/4in. QC Termft.s, 20-300AC/10-300DC Input |
| Voltage | Battery |
| Mounting | Panel Mount |
| Number of Digits | 8 Total - Programmable Decimal |
| Time Format | Hours |
| Display Type | LCD |
| Termination | Spade |
| NEMA Rating | NEMA 4, NEMA 4X |
| Timing Activation | Voltage Pulse |
| Status Indicator | Yes |
| Approvals | cUL, UL |
| Net Weight | 0.0625 lbs |
| Gross Weight | 0.095 lbs |