350 Series Information
| Manufacturer Part Number | 350-012-30 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 350 |
| Family Series | Federal Signal Audible Signaling Devices, 350 Series |
| Description | Vibratone Horn 12VAC - Coded or sustained tones. Available in 12VAC, 24VAC, 120VAC and 240VAC. Produces 100 dBa at 10 feet 110 dBa at 1m. Surface or flush mounting options. Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox |
| Type | Vibration |
| Voltage | 12 VAC |
| Nominal Voltage | 12 VAC |
| Current Rating | 0.9 A |
| Range | 200 ' |
| Explosion Proof | No |
| Hazardous Location | No |
| Operating Temperature | -65-150 °F |
| Approvals | CSA, cUL, FM, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |