870P Series Information
| Manufacturer Part Number | 870P-E5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 870P |
| Family Series | Edwards Signaling Audible Signaling Devices, 870P Series |
| Description | Adaptahorn, 12VAC, Panel Mount |
| Type | Vibration |
| Voltage | 12 VAC |
| Nominal Voltage | 12 VAC |
| Current Rating | 1.25 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.055 lbs |
| Gross Weight | 2.055 lbs |