36224

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36224

Icotek Grounding, SK Series

36224

Icotek Grounding, SK Series
SK 4-13.5
MFG Item Number
36224
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SK Series
Item #
36224
SK 4-13.5

SK Series Information


Specifications

Specifications
Manufacturer Part Number 36224
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Description SK 4-13.5
Number of Conductors 1
Conductor Size 4 - 13.5 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs