36226

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36226 Icotek Grounding, SK Series, SK 10-20

MFG Item Number
36226

36226 Icotek Grounding, SK Series, SK 10-20

MFG Item Number
36226
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SK Series
Item #
36226
SK 10-20

SK Series Information


Specifications

Specifications
Manufacturer Part Number 36226
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Description SK 10-20
Number of Conductors 1
Conductor Size 10 - 20 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.085 lbs
Gross Weight 0.085 lbs