R4H3030FJ
Eaton Disconnect Switches, R9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R4H3030FJ Eaton Disconnect Switches, R9 Series, UL489 H-FRAME 3P 30A J-FusROTARY DISC
MFG Item Number
R4H3030FJ

R4H3030FJ Eaton Disconnect Switches, R9 Series, UL489 H-FRAME 3P 30A J-FusROTARY DISC

MFG Item Number
R4H3030FJ
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, R9 Series
Item #
R4H3030FJ
UL489 H-FRAME 3P 30A J-FusROTARY DISC

R9 Series Information

  • Rating Three‑Pole from 30A to 100A
  • Direct or External Operation Handle (Padlockable in ON Position)
  • Double Breaking Per Phase
The R9 Series (UL 98 listed) non‑fusible 30‑100A compact range ensures making or breaking on load and safety isolation for low voltage electrical circuits, particularly for machine control circuits up to 600V.

Specifications

Specifications
Manufacturer Part Number R4H3030FJ
Manufacturer Eaton
Product Series R9
Family Series Eaton Disconnect Switches, R9 Series
Description Eaton rotary disconnect switch, 30 A, Class J fuses, Three-pole, Switch body, R4 Series, 600 V, Compact H frame
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Mounting DIN
Fusible Yes
Class J
Approvals CE, CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.55 lbs
Alternatives
37103004
37103004
Socomec Disconnect Switches, FUSERBLOC Series