363012-4XA
Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363012-4XA Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series, Enclosure, 36in.Hx30in.Wx12in.D, N4X,

MFG Item Number
78205187040

363012-4XA Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series, Enclosure, 36in.Hx30in.Wx12in.D, N4X,

MFG Item Number
78205187040
Item Number
363012-4XA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Single-Door, Aluminum Series
Item #
363012-4XA
Enclosure, 36in.Hx30in.Wx12in.D, N4X,

Type 4X Single-Door, Aluminum Series Information

  • Enclosure and Door are Fabricated From (14) Gauge, Type 5052‑H32 Aluminum
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205187040
Manufacturer Eaton's B-Line series
Product Series Type 4X Single-Door, Aluminum
Family Series Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series
Description Enclosure, 36in.Hx30in.Wx12in.D, N4X, Brushed Aluminum, Hinged Clamped Cover, Less Inner Panel
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 37.955 lbs
Alternatives
ALN4363012
ALN4363012
Wiegmann Enclosures, ALN4 Series