Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 36526 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Grounding |
| Description | KEL-EMC 24/5 |
| Number of Conductors | 5 |
| Material | Stainless Steel |
| For Use With | Cable |
| Built-In Strain Relief | Yes |
| Mounting | Screw |
| Comments | No. of Teeth: 5 |
| Net Weight | 0.0425 lbs |
| Gross Weight | 0.0425 lbs |