Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 367-BLACK-CX-100 |
|---|---|
| Manufacturer | Olympic Wire and Cable |
| Family Series | Olympic Wire and Cable Wire & Cable |
| Description | 100ft. Coil, Wire, Hook-Up; 10 AWG; 105/30; 0.031 in.; 0.183 in.; -55 degC; 600 V; Black |
| Conductor Type | Stranded |
| Stranding | 105/30 |
| Wire Size Range | 10 AWG |
| Jacket Color | Black |
| Voltage | 600 VAC |
| Insulation Material | PVC |
| Length | 100 ' |
| Temperature Rating | -40-221 °F |
| Application | Hook-Up Wire |
| Outer Diameter | 0.183 " |
| Comments | CSA TEW |
| Approvals | CSA |
| Net Weight | 4.43 lbs |
| Gross Weight | 4.43 lbs |