36865
Icotek Grounding, SFZ-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36865 Icotek Grounding, SFZ-SKL Series, SFZ/SKL 8-11

MFG Item Number
36865

36865 Icotek Grounding, SFZ-SKL Series, SFZ/SKL 8-11

MFG Item Number
36865
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, SFZ-SKL Series
Item #
36865
SFZ/SKL 8-11

SFZ-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Strain Relief of the Cable and Grounding in a Single Device
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Large Contact Area
The shield clamps SFZ|SKL are easy to use and effective in grounding single cables in combination with strain relief. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. For assembly on 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 36865
Manufacturer Icotek
Product Series SFZ-SKL
Family Series Icotek Grounding, SFZ-SKL Series
Description SFZ/SKL 8-11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting DIN Rail
Direct Burial No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs