Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37650

Icotek Grounding

37650

Icotek Grounding
PFKZ-B-M/MSKL 3-12
MFG Item Number
37650
More specs

Obsolete

Description

Grounding, Series
Item #
37650
PFKZ-B-M/MSKL 3-12

Series Information

Specifications

Specifications
Manufacturer Part Number 37650
Manufacturer Icotek
Family Series Icotek Grounding
Description PFKZ-B-M/MSKL 3-12
Number of Conductors 1
Material Zinc Plated Steel
For Use With Metal Sheet Edges
Built-In Strain Relief Yes
Mounting Clamp
Net Weight 0.01 lbs
Gross Weight 0.01 lbs