Obsolete
Series Information
| Manufacturer Part Number | 37650 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Grounding |
| Description | PFKZ-B-M/MSKL 3-12 |
| Number of Conductors | 1 |
| Material | Zinc Plated Steel |
| For Use With | Metal Sheet Edges |
| Built-In Strain Relief | Yes |
| Mounting | Clamp |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |