382213
Extech Instruments Power Supplies, Triple Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

382213 Extech Instruments Power Supplies, Triple Series, DC POWER SUPPLY, Benchtop, Digital

MFG Item Number
382213

382213 Extech Instruments Power Supplies, Triple Series, DC POWER SUPPLY, Benchtop, Digital

MFG Item Number
382213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Triple Series
Item #
382213
DC POWER SUPPLY, Benchtop, Digital

Triple Series Information

  • Triple Output
  • Easy Snap Terminals for 5V and 12V Outputs
  • Overload and Short Circuit Protection
  • Constant Voltage or Current
  • Current Limiting Front Panel LED Indicator
  • Binding Post Terminals for Variable Supply
  • Complete with Power Cord

Specifications

Specifications
Manufacturer Part Number 382213
Manufacturer Extech Instruments
Product Series Triple
Family Series Extech Instruments Power Supplies, Triple Series
Description DC POWER SUPPLY, Benchtop, Digital 115/220VAC Input
Nominal Input Voltage 120 VAC, 240 VAC
Input Voltage 110 VAC, 220 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output Voltage 0-30 VDC, 12 VDC, 5 VDC
Output Current 0-3 A, 1 A
Number of Outputs 3
Output Voltage Adj. Yes
Overload Protection Yes
Approvals CE
Net Weight 10 lbs
Gross Weight 11.45 lbs