Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHICO A19 PX |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series Chico A-P Intrapak sealing compound, 5 Cu In, 5 pouches per carton |
| Protection Rating | See Data Sheet |
| Hazardous Location | Yes |
| Application | Sealing Compound, Water, Fiber Pack |
| Yield (cubic in) | 5 " |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |