Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 39800 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Hand Tools |
| Description | Cable Diameter Measuring Tool |
| Type | Cable Length Measuring |
| Color | Gray |
| Approvals | cURus |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.295 lbs |