48168.200
Icotek Cable Entries, KEL-ER 16 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
48168.200 Icotek Cable Entries, KEL-ER 16 Series, Cable Entry Frame, Blk, KEL-ER 16/8,
MFG Item Number
48168.200

48168.200 Icotek Cable Entries, KEL-ER 16 Series, Cable Entry Frame, Blk, KEL-ER 16/8,

MFG Item Number
48168.200
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-ER 16 Series
Item #
48168.200
Cable Entry Frame, Blk, KEL-ER 16/8,

KEL-ER 16 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
Split cable entry system for routing and sealing cables with connectors, providing an IP65 / up to NEMA type 4X rating and strain relief for cable diameters from 2 to 16 mm (KT 2 ‑ 15) and 16 to 35 mm (KT 16 ‑ 34). The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. The KEL‑ER 16 frame matches exactly the cut‑out dimensions for 16‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 48168.200
Manufacturer Icotek
Product Series KEL-ER 16
Family Series Icotek Cable Entries, KEL-ER 16 Series
Description Cable Entry Frame, Blk, KEL-ER 16/8, N4X/IP66, Accepts (8) Small Grommets Inclft.s Stainless Steel Hardware
Nominal Grommet Capacity 8 Small
Grommets Included No
Angle Straight
Protection Rating IP65
Split Frame Yes
NEMA Rating NEMA 4X
Material Polyamide
Approvals cURus
Net Weight 0.225 lbs
Gross Weight 0.225 lbs