Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3F20 Crydom Filters, EMI Filter,3-Ph,475VAC,25dBuV,35mA
MFG Item Number
3F20

3F20 Crydom Filters, EMI Filter,3-Ph,475VAC,25dBuV,35mA

MFG Item Number
3F20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Filters, Series
Item #
3F20
EMI Filter,3-Ph,475VAC,25dBuV,35mA

Series Information

Specifications

Specifications
Manufacturer Part Number 3F20
Manufacturer Crydom
Family Series Crydom Filters
Description EMI Filter,3-Ph,475VAC,25dBuV,35mA
Phase 3
Max Voltage 475 VAC
Ambient Temperature 212 °F
Net Weight 0.0289 lbs
Gross Weight 0.195 lbs