Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1F25 |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Filters |
| Description | EMI Filter,1-Ph,275VAC,30dBuV,40mA |
| Phase | 1 |
| Max Voltage | 275 VAC |
| Ambient Temperature | 212 °F |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |