3PM520

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3PM520 Meltric Plugs & Receptacles, Poly Handle, 1.125in.-1.250in. Cable Dia
MFG Item Number
3PM520

3PM520 Meltric Plugs & Receptacles, Poly Handle, 1.125in.-1.250in. Cable Dia

MFG Item Number
3PM520
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
3PM520
Poly Handle, 1.125in.-1.250in. Cable Dia

Series Information

Specifications

Specifications
Manufacturer Part Number 3PM520
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Poly Handle, 1.125in.-1.250in. Cable Dia w/Clamp and Bushing
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With Power Entry Inlets and Outlets
Net Weight 0.385 lbs
Gross Weight 0.408 lbs
Alternatives
713P0S20
713P0S20
Meltric Plugs & Receptacles