Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 713P0S20 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle, 1.125in.-1.250in. Cable Dia w/Clamp and Bushing |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Clamp & Bushing Poly Blue Size 3 1.125-1.250 In |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.415 lbs |