Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68113-0000000 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Single Metal,
MFG Item Number
4000-68113-0000000
4000-68113-0000000 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Single Metal,
MFG Item Number
4000-68113-0000000
Description
Electrical Box Covers, Series
Item #
4000-68113-0000000
Modlink Msdd Frame Single Metal,
Specifications
Specifications
| Manufacturer Part Number |
4000-68113-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Electrical Box Covers |
| Description |
Modlink Msdd Frame Single Metal, Nickeled |
| Composition |
Metallic |
| Material |
Nickel |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Nickel |
| Approvals |
cURus |
| Net Weight |
0.7092 lbs |
| Gross Weight |
0.7092 lbs |
4000-68113-0000000
Murrelektronik Electrical Box Covers