Series Information
| Manufacturer Part Number | 400437 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Switches |
| Description | PIT es Set3s-5c |
| Illuminated | Yes |
| Operation | Turn to Release |
| Mounting | 22 mm |
| Contacts | 2NC |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Spring-Up Screw |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Emergency Stop |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.195 lbs |