41-1166
DieHard Batteries, DieHard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
41-1166 DieHard Batteries, DieHard Series, 4AAA NiMH Rechargeable Batteries
MFG Item Number
41-1166

41-1166 DieHard Batteries, DieHard Series, 4AAA NiMH Rechargeable Batteries

MFG Item Number
41-1166
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Batteries, DieHard Series
Item #
41-1166
4AAA NiMH Rechargeable Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Manufacturer Part Number 41-1166
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Description 4AAA NiMH Rechargeable Batteries 700Ma
Size AAA
DC Voltage 1.5 VDC
MilliAmp-Hours 700 mA-Hrs
Composition NiMH
Termination Flat Contact
Diameter 0.41 "
Length 1.75 "
Comments Can be Recharged When Fully, or Partially Drained, Higher Capacity Than a Nickel-Cadmium Battery
Net Weight 0.3 lbs
Gross Weight 0.3 lbs