41-1169
DieHard Batteries, DieHard Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
41-1169 DieHard Batteries, DieHard Series, NiMH Overnight Charger with 2AA,
MFG Item Number
41-1169

41-1169 DieHard Batteries, DieHard Series, NiMH Overnight Charger with 2AA,

MFG Item Number
41-1169
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Batteries, DieHard Series
Item #
41-1169
NiMH Overnight Charger with 2AA,

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Manufacturer Part Number 41-1169
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Description NiMH Overnight Charger with 2AA, Can Charge AA or AAA Batteries
Size AA
DC Voltage 1.5 VDC
MilliAmp-Hours 700 mA-Hrs
Composition NiMH
Termination Flat Contact
Diameter 0.57 "
Length 1.99 "
Comments Charge 1, 2, 3 or 4 Batteries, 8 to 11 Hour Charging Time, 2 NiMh AA Batteries Included
Net Weight 0.45 lbs
Gross Weight 0.45 lbs