411-0091-000
Jefferson Electric Transformers, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
411-0091-000 Jefferson Electric Transformers, General Purpose Series, Transformer, 2KVA, 240x480V -
MFG Item Number
411-0091-000

411-0091-000 Jefferson Electric Transformers, General Purpose Series, Transformer, 2KVA, 240x480V -

MFG Item Number
411-0091-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, General Purpose Series
Item #
411-0091-000
Transformer, 2KVA, 240x480V -

General Purpose Series Information

  • 50 VA to 2,500 kVA
  • Heat‑Cured ASA‑61 Gray Powder‑Coat Finish
  • 60 Hz Operation (Standard)
  • Aluminum Windings
  • Quiet Operation for Installation Flexibility
For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.

Additional Series Options:
  • Encapsulated Transformers: 50/60 Hz Optional
  • Copper Windings
  • CE Marked Units Available as Custom

Specifications

Specifications
Manufacturer Part Number 411-0091-000
Manufacturer Jefferson Electric
Product Series General Purpose
Family Series Jefferson Electric Transformers, General Purpose Series
Description Transformer, 2KVA, 240x480V - 120V-240V
Phase 1
Type Distribution
VA Rating 2,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 275 °F
Approvals UL
Net Weight 40.9 lbs
Gross Weight 40.9 lbs
Alternatives
Q002LEKF
Q002LEKF
Hammond Power Solutions Transformers, HPS Titan Series
HS1F2AS
HS1F2AS
SolaHD Transformers, HS Series
T-2-53012-S
T-2-53012-S
Acme Electric Transformers, T Series