41225
Icotek Cable Entries, KT Large Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41225

Icotek Cable Entries, KT Large Series

41225

Icotek Cable Entries, KT Large Series
Grommet, Large, Gray, 25-26mm Range,
MFG Item Number
41225
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KT Large Series
Item #
41225
Grommet, Large, Gray, 25-26mm Range,

KT Large Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Available for a Big Range of Cable Diameters
Due to a large variety of split KT grommets, cables, pipes and conduits with various diameters can be routed. When assembled correctly, the split inserts are held tightly within the frame. Correctly sizing the grommet to the cable diameter ensures a high degree of protection (up to IP65) and provides strain relief. The model range KT large is designed for cable diameters from 16 to 35 mm. ATG adapter inserts provide the possibility to hold a small KT grommet to reduce the clamping range down to 2 mm.

Cable grommets KT small are used with the following cable entries:
KEL | KEL‑U | KEL‑ER | KEL‑FG | KEL‑FL | KVT range


Specifications

Specifications
Manufacturer Part Number 41225
Manufacturer Icotek
Product Series KT Large
Family Series Icotek Cable Entries, KT Large Series
Description Grommet, Large, Gray, 25-26mm Range, KT25
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 25-26 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
41325
41325
Icotek Cable Entries, KT Large Series