41361
Icotek Cable Entries, KT-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41361 Icotek Cable Entries, KT-DPF Series, Grommet, Large, Black, 4-18mm Range,

MFG Item Number
41361

41361 Icotek Cable Entries, KT-DPF Series, Grommet, Large, Black, 4-18mm Range,

MFG Item Number
41361
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, KT-DPF Series
Item #
41361
Grommet, Large, Black, 4-18mm Range,

KT-DPF Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 3 to 26 mm Can Be Covered with Only 3 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The pyramid shaped KT‑DPF cable grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KT‑DPF grommets are not split and therefore only usable for cables without connectors. Cutting of KT‑DPF grommets: Cable diameter less 20%.

Specifications

Specifications
Manufacturer Part Number 41361
Manufacturer Icotek
Product Series KT-DPF
Family Series Icotek Cable Entries, KT-DPF Series
Description Grommet, Large, Black, 4-18mm Range, IP54/NEMA 12, KT-DPF-B
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 4-18 mm
Split Grommet No
Material Elastomer
Color Black
Approvals cURus
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
Alternatives
41261
41261
Icotek Cable Entries, KT-DPF Series