41434
Icotek Cable Entries, KTMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41434 Icotek Cable Entries, KTMB Series, Grommet, Small, Gray, 4-7.5mm Range,

MFG Item Number
41434

41434 Icotek Cable Entries, KTMB Series, Grommet, Small, Gray, 4-7.5mm Range,

MFG Item Number
41434
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KTMB Series
Item #
41434
Grommet, Small, Gray, 4-7.5mm Range,

KTMB Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 2.5 to 33 mm Can Be Covered with Only 9 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The KTMB grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KTMB grommets are not split and therefore only usable for cables without connectors.

Specifications

Specifications
Manufacturer Part Number 41434
Manufacturer Icotek
Product Series KTMB
Family Series Icotek Cable Entries, KTMB Series
Description Grommet, Small, Gray, 4-7.5mm Range, IP54/NEMA12, KTMB-B
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Round - 4-7.5 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.0115 lbs
Gross Weight 0.0115 lbs