Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41552 Icotek Cable Entries, KT-DT Series, Grommet, KT-DT8, 2x Max 7 mm / 0.276
41552 Icotek Cable Entries, KT-DT Series, Grommet, KT-DT8, 2x Max 7 mm / 0.276
Description
Cable Entries, KT-DT Series
Grommet, KT-DT8, 2x Max 7 mm / 0.276
Specifications
Specifications
| Manufacturer Part Number |
41552 |
| Manufacturer |
Icotek |
| Product Series |
KT-DT |
| Family Series |
Icotek Cable Entries, KT-DT Series |
| Description |
Grommet, KT-DT8, 2x Max 7 mm / 0.276 Inch And 2x Max 4 mm / 0.157in. |
| Nom. Grommet Dimensions |
21 x 21 mm |
| Cables per Grommet |
4 |
| Cable Size |
(2) 4mm, Round - (2) 7 mm |
| Split Grommet |
No |
| Material |
Elastomer |
| Color |
Gray |
| Approvals |
cURus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
41552
Icotek Cable Entries, KT-DT Series