Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4188NXM ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 119mm SQ X 38mm, 48VDC, 94CFM
4188NXM ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 119mm SQ X 38mm, 48VDC, 94CFM
This item cannot be canceled or returned
Description
Fans, DC INPUT SQUARE Series
FAN, 119mm SQ X 38mm, 48VDC, 94CFM
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
4188NXM
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description
FAN, 119mm SQ X 38mm, 48VDC, 94CFM BALL BEARING
Voltage
48 VDC
Nominal Voltage
48 VDC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
94 CFM
Power Consumption
3.5 W
Fan Speed
2,800 RPM
Noise Level
44 dB
Connection Type
0.110 in. Flat Blade
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL, VDE
Operating Temperature
'-22-167 °F
Net Weight
0.825 lbs
Gross Weight
0.825 lbs
4188NXM
ebm-papst, Inc. Fans, DC INPUT SQUARE Series