Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, 4220 Series
4220321
Altech Cable Entries, 4220 Series
PG21 Cord Grip,BN 11-19mm [20]
This item cannot be canceled or returned
Description
Cable Entries, 4220 Series
PG21 Cord Grip,BN 11-19mm [20]
Specifications
Specifications
| Manufacturer Part Number |
4220321 |
| Manufacturer |
Altech |
| Product Series |
4220 |
| Family Series |
Altech Cable Entries, 4220 Series |
| Description |
PG21 Cord Grip,BN 11-19mm [20] Cable Diameter, IP68 |
| Hub Size |
PG21 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.44-0.75 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
4220321
Altech Cable Entries, 4220 Series